Lead Law Compliant BERKELEY Straight CENT PUMP Cast Iron HSNG SIL

You last purchased this on
 

CP Series Lead Law Compliant BERKELEY Straight CENT PUMP Cast Iron HSNG SIL

This product requires certification to purchase.
Brand image
You last purchased this on
 

CP Series Lead Law Compliant BERKELEY Straight CENT PUMP Cast Iron HSNG SIL

  • Fast #
  • Part #PS39514
  • Item #4933598
  • Manufacturer Part #S39514
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Noryl or Bronze Impeller
  • Pull from the rear design for easy service without disturbing any piping
  • All cast iron body
  • Ideal for boosting pressure for irrigation or recirculation of tanks
  • Carbon/Ceramic Mechanical Seal w/Buna-N
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
CP Series
Discharge:
1-1/2 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Flow Rate:
140 gpm
Horsepower:
2-1/2 hp
Impeller:
Bronze
Inlet Service Size:
2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Iron
Maximum Feet of Head:
110
Maximum Temperature:
140
NSF Certified:
No
OutletMeter Size:
1-1/2 in
Power Source:
AC
Pressure - Maximum:
75 psi
Pump Application -:
Pressure Booster
Pump Motor Type:
ODP
Pump Phase:
3
Type:
PS39514
UL Listed:
No
Volts:
208/230/460V