10 in. Microfiber Snow Pad in White and Blue

You last purchased this on
 
CPI

10 in. Microfiber Snow Pad in White and Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
CPI

10 in. Microfiber Snow Pad in White and Blue

  • Fast #
  • Part #ISNOWTROWELB9
  • Item #7470632
  • Manufacturer Part #SNOWTROWELB9
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 100% Microfiber snow material pad with hook and loop backing
  • Used for low soil levels on table tops, walls and ceilings
  • Works with HANDTROWEL and WALLWASH frames
  • Width: 5"
  • Color: White
  • Length; 10"
  • Hook and loop backing
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White, Blue
EPA Compliant:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
10 in
Material:
Microfiber
Package Quantity:
Case of 12
Product Type:
Pad
Width:
5 in