CPI
16 x 16 in. High Performance Microfiber Cloth in Orange (Pack of 12)
Part #HMC1616ORG200 | Item #7464377
Call for Pricing
EACH
Length:
16 inProduct Details
- Electromagnetically charged microfibers attract and hold dust, dirt and grime
- Perfect for quick dusting jobs
- Meets CIMS-GB and LEED standards. Contributes to Indoor Environmental Quality Credit 3.1.
- Size: 16" x 16"
- Color: Orange
Specifications
Color Finish: Orange
EPA Compliant: No
EcoLogo Certified: No
FSC Certified: No
Green Seal Certified: No
Length: 16 in
Material: Microfiber
Width: 16 in