16 x 16 in. Microfiber Cloth in Blue

You last purchased this on
 
Rubbermaid

Executive Series™ 16 x 16 in. Microfiber Cloth in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Executive Series™ 16 x 16 in. Microfiber Cloth in Blue

  • Fast #
  • Part #IMGLASS
  • Item #7470538
  • Manufacturer Part #MGLASS
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • QUICK CLEANUPS are easy using our Multi-Purpose Light Commercial Microfiber Cloths, Spray Bottles (FG9C03060000), and the choice of one of our Carry Caddies (1880995 or 1880994) or Pails (1857391 or 1875378)
  • SUPERIOR CLEANING PERFORMANCE keeps all types of work surfaces in top shape with these versatile microfiber cloths for wet cleaning or dry dusting
  • BLEACH-SAFE and durable to withstand 100 launderings without compromising performance
  • Microfiber meets CIMS-GB and LEED standards. Contributes to Indoor Environmental Quality Credit 3.1
  • 9% of microbes to provide a safer, cleaner environment for guests and employees
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
No
CARB OTC LEED Compliant:
No
Collection:
Executive Series™
Color Finish Category:
Greys
Color Finish Name:
Grey
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
3/50 in
Length:
16 in
Material:
Microfiber
Origin:
Global
Weight:
1.8 lb
Width:
16 in