CPI

18 x 18 in. Microfiber Flat Mop Pocket Backing in White

Part #IWAVEPOCKETW18  |  Manufacturer Part #WAVEPOCKETW18

Length:

18 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Looped microfiber flat mop with bonding yarn
  • Pocket backing
  • Color: White
  • Size: 18"

Specifications

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

FSC Certified: No

Green Seal Certified: No

Length: 18 in

Material: Microfiber

Product Type: Pocket Backing

Width: 18 in