CPI

5 x 10 in. Microfiber Wave Hook Trowel Pad with Wave TRIO SPLIT Technology in Blue

Part #IWAVETROWELB9  |  Manufacturer Part #WAVETROWELB9

Length:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Microfiber pad utilizes unique wave material and is designed for hand trowel and wall wash heads
  • Features TRIO SPLIT Technology™ and a durable hook and loop backing
  • Used for low to heavy soil levels and all applications
  • Use in bathrooms, chalkboards and heavier soiled areas such as grouted tile
  • Microfiber meets CIMS-GB and LEED standards - Contributes to Indoor Environmental Quality Credit 3.1
  • Size: 5" x 10"

Specifications

Color Finish: Blue

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 10 in

Material: Microfiber

Width: 5 in