9 x 4 in. Wall Wash Frame

You last purchased this on
 
CPI

9 x 4 in. Wall Wash Frame

This product requires certification to purchase.
Brand image
You last purchased this on
 
CPI

9 x 4 in. Wall Wash Frame

  • Fast #
  • Part #IWALLWASH
  • Item #7470833
  • Manufacturer Part #WALLWASH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 9" Swivel and hook and loop backing
  • Wall Wash Frame
  • Requires Certification

Specifications

EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
9 in
Product Type:
Frame
Width:
4 in