6 gal Mop Bucket in Green
CPI eSeries™ 6 gal Mop Bucket in Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Carrying handle with four molded in finger slots, positioned at buckets’ center of gravity for even weight distribution
- Handle lays flat against side of bucket when not in use
- Bucket with sealing lid
- Color: Green
- Lid separates from bucket and is as molded in plastic seamless sealing rim to seal inside of vertical wall on bucket
- Max Capacity: 6.6 gallons (25 L)
- All corners of bucket radioed
- Molded in markings inside of bucket in both liters and gallons
Specifications
- Collection:
- CPI eSeries™
- Color Finish Name:
- Green
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Plastic
- Size:
- 6 gal