Flexible Duster with 12 in. Handle in Green
Flexible Duster with 12 in. Handle in Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Microfiber meets CIMS-GB and LEED standards. Contributes to Indoor Environmental Quality Credit 3.1
- Removable WAVE microfiber 2" long strands sleeve (may be laundered)
Specifications
- Color Finish Name:
- Green
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 12 in