CPS Products

110V Refrigerant Cylinder Heater Strap

Part #CCCXHB  |  Manufacturer Part #CCXHB

Volts:

120V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CE Approved: No

Cord Length: 2 ft

Diameter: 14 in

Product Type: Heater Blanket

Type: Heater Blanket

Volts: 120V