CPS Products 12 ft. SAE Ball Valve Hose Extension

CHT1E

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CE Approved
No
Color Finish
Blue
End Connection 1
SAE
End Connection 2
SAE
End Connections
SAE
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Length
12 ft
Type
Ball Valve Hose Extension in Blue

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday