12 ft. SAE Ball Valve Hose Extension in Yellow
12 ft. SAE Ball Valve Hose Extension in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- CE Approved:
- No
- Color Finish Name:
- Yellow
- End Connection 1:
- SAE
- End Connection 2:
- SAE
- End Connections:
- SAE
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 12 ft
- Product Type:
- Ball Valve Hose Extension