1/4 in. Male SAE x Female SAE x Male SAE Brass Tee
1/4 in. Male SAE x Female SAE x Male SAE Brass Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Male SAE
- End Connection 2:
- Female SAE
- End Connection 3:
- Male SAE
- End Connections:
- Male SAE x Female SAE
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Size 3:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight, Tee
- Material:
- Brass