1/4 in. Couple Set with Adapter
1/4 in. Couple Set with Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- CE Approved:
- No
- End Connection 1:
- SAE
- End Connections:
- SAE
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Product Type:
- Couple Set with Adapter