2/3 hp Vacuum Pump

You last purchased this on
 
CPS Products

2/3 hp Vacuum Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
CPS Products

2/3 hp Vacuum Pump

  • Fast #
  • Part #CVP8D
  • Item #4084783
  • Manufacturer Part #VP8D
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

CFM:
8 ft3/min
Capacity:
29 oz
Height:
10-3/5 in
Horsepower:
2/3 hp
Length:
14-9/10 in
Power Source:
Electric
Pump Stage:
2
RPM:
3440
UL Listed:
No
Volts:
110/120/220V
Width:
5-7/10 in