CPS Products

5 in. Valve Manifold with Shut-Off Gauge, 5 in. Hose and Ball Valve

Part #CMBHP5E  |  Manufacturer Part #241

Length:

5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: [20, 17.1]

Length: 5 in

Maximum Temperature: 60

UL Listed: Yes

Volts: 100/240V