752 in-lbs 1-3/8 in Torque Wrench
752 in-lbs 1-3/8 in Torque Wrench
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- HVAC Mini-Split
- Color Finish Name:
- Black
- Drive Size:
- 1-3/8 in
- GSA Approved:
- No
- Handle Type:
- Tee
- Length:
- 15-1/4 in
- Torque (In-Lbs):
- 752 in-lbs