115V Evacuation Vacuum Pump
Pro-Set® 115V Evacuation Vacuum Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- CFM:
- 4 ft3/min
- Collection:
- Pro-Set®
- Horsepower:
- 1/5 hp
- Length:
- 11 in
- RPM:
- 3440
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 5 in