Indoor Air Quality Meter
IAQPRO SmartAir™ Indoor Air Quality Meter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Diagnostic process will automatically generates common, “Cause” & “Solution” options for each category that fails a test.
- The system effectively validates the presence of an IAQ issue and lends credibility to proposed solutions.
- TheIAQPRO™sets a new standard for Professional Indoor Air Quality Meters.HVAC Technicianscan now quicklyMeasureandRecord the quality of indoor air, identify problems, causesandrecommend solutions.
- Light weight and compact meter
- Service a real need and make additional profit while doing so.
- IAQPRO™ is a compact, professional instrument with independent sensors that analyzes 9 Air Quality factors every second thanks to sensors inside the device. The lightbar changes into 5 different colors according to the Air Quality
- Designed with a feature to give the option to the contractor to add any custom solutions.
- Contractor selects the option that best resolves the issue & enters a pricing to complete the task.
- Independent Sensors Accurately Measure the Airfor Particulate Matter (PM2.5 & PM10), Volatile Organic Compounds, Carbon Dioxide, Temperature, Relative Humidity, Building Pressure and Dew Point.Simply place the device where you want to test, and with a push of a button you can start earning additional profits.
- Accurate measurement of 9 key factors used to determinate the quality of air in conditioned spaces.
Specifications
- AMP:
- 2
- Application:
- Commercial, Residential
- Auto Switching Heat:
- No
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- iOS (SE, 8 or newer), Android(OS 7.0 or newer)
- CE Approved:
- No
- CSA Certified:
- CSA STD C22.2 No. 62368-1
- Cable Length (ft):
- 6.6 ft
- Collection:
- IAQPRO SmartAir™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Communicating:
- Communicating
- Cord Length:
- 6.6 ft
- Depth:
- 2-183/200 in
- Diameter:
- 4-3/5 in
- Disposable:
- Yes
- Height:
- 5 in
- Length:
- 3-1/2 in
- Material:
- Molded Plastic
- Material Type:
- HDPE
- Maximum Temperature:
- 122
- Meter Type:
- Air Quality Meter
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Origin:
- Global
- Power Source:
- AC, DC
- Product Type:
- Meter
- Programmability:
- Programmable
- Shape:
- Round
- Temperature Range:
- 32 to 122 Deg F
- Time Delay:
- No
- Tool Type:
- Meter
- UL Listed:
- No
- VA Cat 60 Hz:
- 110
- Volts:
- 5V
- Watts:
- 10 W
- Weight:
- 0.65 lb
- Width:
- 2-91/100 in
- Wire Gauge (AWG):
- 14 ga
- Wireless Communication - FEI:
- Bluetooth