1/2 hp 115V R-406A Refrigerant Recovery Machine
Tech-Set™ 1/2 hp 115V R-406A Refrigerant Recovery Machine
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 15
- CE Approved:
- No
- Collection:
- Tech-Set™
- Cord Length:
- 6 ft
- ETL Listed:
- No
- Horsepower:
- 1/2 hp
- NSF Certified:
- No
- Smart Home Enabled:
- No
- Volts:
- 115V
- Watts:
- 550 W
- Weight:
- 18.7 lb