60 W 3-Light Bent Glass Cast Aluminium Ceiling Mount in Matte Black
Bent Glass 60 W 3-Light Bent Glass Cast Aluminium Ceiling Mount in Matte Black
Frequently Purchased Together
Product Details
- Finish is treated with UV guard
- Black; Clear Beveled Glass; W: 11" H: 6 3/4"
- Die-Cast/sand-cast aluminum components
- Cast Aluminum Entrance Light
- 1/2" NPT female flanged inlet
- ADA
- Quaturn™ cartridge
- 3 60W C Bulbs Required
- 369 lever handle
Documents
Specifications
- Collection:
- Bent Glass
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Matte Black
- Diameter:
- 10-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Beveled
- Height:
- 6-3/4 in
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Lumens:
- 450
- Lumens per Watt:
- 30
- Material:
- Die Cast Aluminum
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10-3/4 in