100W 5-Light Medium E-26 Incandescent Chandelier in Flat Black
Bolden 100W 5-Light Medium E-26 Incandescent Chandelier in Flat Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Requires 5 Medium base, 100 watt bulbs (not included)
- Comes with 6' of Chain
- Clear Seeded Glass Shades (included)
- 1 Year Warranty
- Suitable for Dry Locations
- Sturdy Steel Construction
Documents
Specifications
- Collection:
- Bolden
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 24 in
- Diameter:
- 24 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 20-1/2 in
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 24 in