Handheld Remote Control and Wall Control Kit in White
Handheld Remote Control and Wall Control Kit in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes Almond, White and Brown inserts to match the various switch plates.
- 1-12V battery included
- 2 wire installation
- 1.5 amp (one fan per control system)
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Origin:
- Global
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 19 in