0 items

Craftmade International 1-2/5 in. 13.20W 1-Light LED Flushmount Ceiling Fixture with Frosted PC Glass

CX6207LED

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes 13.2-watt LED light source

SPECIFICATIONS

Bulb Type
LED
Color Finish
Brushed Polished Nickel
Color Finish Category
Nickel Tones
Color Temperature
3000
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted
Height
1-2/5 in
Installation Type
Ceiling Mount, Flush Mount
Lighting Direction
Down Lighting
Lumens
790
Material
Glass
Number Of Lights
1
UL Listed
No
Watts
13.20
Width
7-2/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday