0 items

Craftmade International Yorktown 1-Light Semi-Flush Ceiling Light

C35051

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Requires 1 Medium 60-watt bulb (not included)
  • Shown with Tieber Early Electric bulbs (Model# 5430)

SPECIFICATIONS

Collection
Yorktown
Color Finish
Oiled Bronze Gilded
Color Finish Category
Bronze Tones
Glass Type
Antique Clear
Height
15-1/4 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
Watts
60
Width
13-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday