100 W 1 Light Incandescent Flood Light in Textured White

Part #CZ401TW  |  Item #2189021  |  Manufacturer Part #Z401-TW

$ 29.60 EACH

Color/Finish:
Textured White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard

Specifications

ADA Compliant: No

Application: Lighting

Bulb Type: Incandescent

Color Finish: Textured White

Color Finish Category: Whites

Energy Star Compliant: No

Height: 11 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: PAR38

Lighting Direction: Up/Down Lighting

Material: Die Cast Aluminum

Number Of Lights: 1

Power Source: Hardwired

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 6 in