100 W 2 Light Incandescent Flood Light in Rust
100 W 2 Light Incandescent Flood Light in Rust
Frequently Purchased Together
Product Details
- Finish is treated with UV guard
- Includes Motion Sensor
- Die-Cast/sand-cast aluminum components
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Outdoor
- Color Finish Category:
- Browns
- Color Finish Name:
- Rust
- Depth:
- 11 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 11-13/50 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Beam Type:
- Flood
- Light Bulb Shape Code:
- PAR
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 15 in