100 W 2 Light Incandescent Flood Light in Rust

Part #CZ402RT  |  Item #2189548  |  Manufacturer Part #Z402-RT

$ 45.00 EACH

Color/Finish:
Rust

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard

Specifications

ADA Compliant: No

Application: Lighting

Bulb Type: Incandescent

Color Finish: Rust

Color Finish Category: Browns

Energy Star Compliant: No

Height: 11 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: PAR38

Lighting Direction: Up/Down Lighting

Material: Die Cast Aluminum

Number Of Lights: 2

Power Source: Hardwired

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 6 in