100 W 2 Light Incandescent Flood Light in Textured Matte Black

Part #CZ402PMTB  |  Item #2450072  |  Manufacturer Part #Z402PM-TB

$ 91.61 EACH
(Pricing is for Textured Matte Black)

Color/Finish:
Textured Matte Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard
  • Includes Motion Sensor

Specifications

ADA Compliant: No

Application: Outdoor

Bulb Type: Incandescent

Color Finish: Textured Matte Black

Color Finish Category: Blacks

Depth: 11 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 11-13/50 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Beam Type: Flood

Light Bulb Shape Code: PAR

Lighting Direction: Up/Down Lighting

Lighting Style: Traditional

Material: Die Cast Aluminum

Number Of Lights: 2

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 100

Width: 15 in