100W 1-Light Medium E-26 Base Incandescent Pendant in Legacy Brass
100W 1-Light Medium E-26 Base Incandescent Pendant in Legacy Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- (2) 12" and (2) 6" downrods included
- Sturdy Steel Construction
- Requires 1 Medium 100-watt bulb (not included)
- 1 Year Warranty
- Suitable for Dry Locations
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Legacy Brass
- Diameter:
- 11 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 12 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Downrod Only
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 11 in