0 items

Craftmade International Design-A-Fixture 100W 1-Light Medium E-26 Base Incandescent Wall Sconce

CCPMKPW1

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Requires 1 Medium 100-watt bulb (not included)

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Design-A-Fixture
Color Finish
Aged Bronze Brushed
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Height
76 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Metal
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday