100W 1-Light Medium E-26 Incandescent Post Lamp in Matte Black

Part #CZ8984TB  |  Item #2371761  |  Manufacturer Part #Z8984-TB

$ 337.01 EACH

Color/Finish:
Matte Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard

Specifications

Bulb Type: Incandescent

Color Finish: Matte Black

Color Finish Category: Blacks

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 80 in

Installation Type: Post Mount

Length: 10-9/50 in

Light Bulb Base Type: Medium E-26

Material: Cast Aluminum

Number Of Lights: 1

Product Type: Post Lamp

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 100

Width: 10-1/2 in