100W 1-Light Medium E-26 Incandescent Wire Hung Mini Pendant in Aged Bronze Brushed
100W 1-Light Medium E-26 Incandescent Wire Hung Mini Pendant in Aged Bronze Brushed
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Aged bronze hammered shade included
- Requires 1 Medium 100-watt bulb (not included)
- 1 Year Warranty
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Bronze Brushed
- Diameter:
- 10-1/10 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Aged Bronze Hammered
- Height:
- 4-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wire Hung
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Casual
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 1.87 lb