0 items

Craftmade International Light Rail 100W 3-Light Bath Vanity Fixture

C198223

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Requires 3 Medium 100-watt bulbs (not included)
  • Vanity; Oiled Bronze Finish

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Light Rail
Color Finish
Oiled Bronze
Color Finish Category
Bronze Tones
Depth
8 in
Energy Star Compliant
No
Glass Type
Tea Stained
Height
8-13/100 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
100
Width
25-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday