0 items

Craftmade International Bradley 100W 3-Light Medium E-26 Base Incandescent Bath Light

C26603

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Requires 3 Medium 100-watt bulbs (not included)

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Bradley
Color Finish
Polished Chrome
Color Finish Category
Chromes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Light Tea Stained
Height
9-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Number Of Lights
3
UL Listed
No
Watts
100
Width
23-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday