0 items

Craftmade International Timarron 100W 5-Light Down Hanging Medium E-26 Base Chandelier

C35925

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Requires 5 Medium 100-watt bulbs (not included)

SPECIFICATIONS

Collection
Timarron
Color Finish
Antique Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Hammered Metal Shade
Height
26-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Material
Steel
Number Of Lights
5
UL Listed
Yes
Watts
100
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday