12 in. Downrod
12 in. Downrod
Frequently Purchased Together
Product Details
- Threaded on one end, smooth on the other end
- Pre-drilled holes on both ends
- Available in a wide variety of fine finishes
- Steel construction
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Galvanized
- Diameter:
- 1/2 in
- ETL Listed:
- No
- Length:
- 12 in
- Origin:
- Global
- UL Listed:
- No
- Width:
- 1/2 in