Craftmade International

13 in. 60 W 2-Light Medium Flush Mount Round Flute Frost Light Fixture in Oiled Bronze

Part #CX313OB  |  Manufacturer Part #X313-OB

Color/Finish:
Oiled Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Round Flute Frost Light Fixture
  • Oiled Bronze; Dia: 13" H: 6"
  • 2 60W A Bulbs Required

Specifications

Bulb Type: Incandescent

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

Diameter: 13 in

Glass Type: Frosted

Height: 5-3/4 in

Light Bulb Base Type: Medium E-26

Number Of Lights: 2

Watts: 60

Width: 13 in