0 items

Craftmade International 13W 2-Light Fan Light Kit

CLKE53CFL

Color Finish

Starting at $38.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Energy Saver

SPECIFICATIONS

Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Glass Type
Cased White
Height
5-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
Spiral
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
13
Width
11 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday