0 items

Craftmade International 13W Outdoor Bowl Light Kit

COLK3CFL

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
ETL Listed
No
Energy Star Compliant
No
Glass Type
Cased White
Height
6-1/2 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Number Of Lights
1
UL Listed
No
Watts
13
Width
9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday