Craftmade International Hayden 14-1/2 in. 60W 1-Light Medium E-26 Base Mini Pendant
C40091
Color Finish
SPECIFICATIONS
- Bulb Type
- Incandescent
- Collection
- Hayden
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- ETL Listed
- No
- Energy Star Compliant
- No
- Height
- 14-1/2 in
- Installation Type
- Ceiling Mount
- Light Bulb Base Type
- Medium E-26
- Light Bulb Shape Code
- A19
- Lighting Direction
- Down Lighting
- Lighting Style
- Transitional
- Number Of Lights
- 1
- UL Listed
- No
- Watts
- 60
- Width
- 8 in
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday