150 W 2 Light Incandescent Flood Light in Black

Part #CBF2BLK  |  Item #3417482  |  Manufacturer Part #BF-2BLK

$ 57.20 EACH

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Die-cast aluminum housing
  • Heavy-duty locking swivel arm
  • Includes mounting plate and weatherproof gasket
  • Can be top mounted in the eaves or wall mounted (no motion sensors)

Specifications

ADA Compliant: No

Application: Lighting

Bulb Type: Incandescent

Color Finish: Black

Color Finish Category: Blacks

Depth: 11-1/2 in

Dimmable: No

Energy Star Compliant: No

Height: 9-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Beam Type: Flood

Light Bulb Shape Code: PAR38

Lighting Direction: Up/Down Lighting

Material: Die Cast Aluminum

Number Of Lights: 2

Power Source: Hardwired

UL Listed: Yes

Volts: 120V

Watts: 150

Width: 14-1/2 in