Craftmade International 16 in. 60 W 3-Light Round Flute Pan Flush Mount Light

CX316

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3 60W A Bulbs Required
  • Brushed Nickel; Dia: 16" H: 6 1/2"
  • Round Flute Frost Light Fixture

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
16 in
Glass Type
Frosted
Height
6-1/2 in
Light Bulb Base Type
Medium E-26
Number Of Lights
3
Watts
60
Width
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday