0 items

Craftmade International 18-1/2 in. 5-Light Candelabra E-12 Base Mini Chandelier

C1015C

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Requires 5 Candelabra 60-watt bulbs (not included)

SPECIFICATIONS

Color Finish
Antique Linen
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Crystal
Height
18-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Number Of Lights
5
UL Listed
No
Watts
60
Width
15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday