18 in. Downrod in Pewter
18 in. Downrod in Pewter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Threaded on one end, smooth on the other end
- Pre-drilled holes on both ends
- Available in a wide variety of fine finishes
- Steel construction
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Diameter:
- 1/2 in
- Length:
- 18 in
- Origin:
- Global
- Width:
- 1/2 in