Craftmade International 2 in. Ceiling Fan Down Rod in Oiled Bronze

CDR2OB

Color/Finish

(Pricing is for Oiled Bronze)

QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Color Finish
Oiled Bronze
Color Finish Category
Bronze Tones
Diameter
2 in
Length
12 in
Type
Ceiling Fan Downrod

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday