0 items

Craftmade International Flood 2-Light Directional Bullet

CZ402

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard

SPECIFICATIONS

Bulb Style
Reflector
Collection
Flood
Color Finish
Rust
Color Finish Category
Browns
Energy Star Compliant
No
Height
4-22/25 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR
Material
Aluminum
Number Of Lights
2
UL Listed
No
Watts
100
Width
4-22/25 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday