Craftmade International 2-Light Outdoor Flood Light in White

CPH2

Manufacturer Part #: PH-2W

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard
  • Locking swivel arms
  • Includes mounting plate

SPECIFICATIONS

Bulb Type
Halogen
Diameter
8 in
Height
5-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR38
Number Of Lights
2
Power Source
Electric
UL Listed
No
Volts
120V
Watts
150
Width
8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday