0 items

Craftmade International Modina 2-Light Vanity Light

C38063

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes 3 Medium 60-watt bulbs

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Modina
Color Finish
Espresso
Color Finish Category
Browns
ETL Listed
No
Energy Star Compliant
No
Glass Type
Cylinder
Height
11-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Modern
Number Of Lights
3
Type
DRP53339
UL Listed
No
Watts
60
Width
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday