0 items

Craftmade International Chadwick 24-3/10 in. 100W 1-Light Medium E-26 Base Outdoor Wall Sconce

CZ2914

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Requires 1 Medium 100-watt bulb (not included)

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Chadwick
Color Finish
Midnight
Color Finish Category
Blacks
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
24-3/10 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Classic
Material
Glass
Number Of Lights
1
UL Listed
No
Watts
100
Width
9-41/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday